Shop All Cable Ties
Us Cable Ties
Cable Tie, 15 in., Screw Mount, Natural Nylon, 100PK
Mfr # SMH15N100
Zoro # G211899391
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # SMH15N100
- Zoro # G211899391
- UPC # 876026009187
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties Screw Mount cable ties are great for automotive, heavy equipment, and electrical/electronics usage. Screw mount ties have a 0.2'' ID diameter hole in the head that allows for direct attachment to sheet metal including automotive chassis and heavy equipment, wood, concrete or drywall using a #8 or #10 wood or sheet metal screw. Screw mount ties can be mounted before or after bundling. Screw mount ties are made from high strength and lightweight premium 6/6 nylon. Natural ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS Female/Double Male Piggyback, PK500 (10664)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- US CABLE TIES Cable Tie, 20 in., 150 lb, Stainless, 10PK (20SSN10)
- US CABLE TIES Cable Tie, 14 in., 50 lb, Assort. Color, 100PK (SD14AC100)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Assort. Color, 100PK (SD8AC100)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- Us Cable Ties Cable Ties