Shop All Cable Ties
Us Cable Ties
Cable Tie, 14 in., 150 lb, Stainless, 10PK
Mfr # 14SSN10
Zoro # G711899532
$21.15
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
- Brand Us Cable Ties
- MFR # 14SSN10
- Zoro # G711899532
- UPC # 876026009576
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties 316 marine grade stainless steel cable ties are designed for high impact, very high heat, exceptional chemical resistance, and truly extreme UV resistance for high strength professional use. Great for farm, trucking, and heavy equipment applications including securing chemical lines or in high vibration or highly abrasive applications. Great for marine applications for long term exposure to salt water. Operating temperature is -80 to 1000°F -62 to 538°C for use with extreme heat applications where nylon cable ties are just not suitable.
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
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- FURNLITE 300-Watt 3-Level Brown Touch Dimmer (77.21)
- US CABLE TIES Cable Tie, 20 in., 150 lb, Stainless, 10PK (20SSN10)
- US CABLE TIES Cable Tie, 36 in., 175 lb, Natural Nylon, 50PK (CD36N50)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- US CABLE TIES Cable Tie, 8 in., 120 lb, UV Black Nylon, 100PK (HD8B100)
- US CABLE TIES Cable Tie, 11 in., Frosty Ties, UV Black Nylon, 1000PK (FSD11B1000)
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- Us Cable Ties Cable Ties