Shop All Grease Gun Accessories
Urrea
Z type rotary connector 6,000 psi
Mfr # 23617
Zoro # G9743901
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With pressure psi
- Material Steel
- Width 3.15
- Length 2.76
- Includes Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23617
- Zoro # G9743901
- UPC # 660731699562
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Width | 3.15 |
Length | 2.76 |
Details
Item | Connector |
For Use With | pressure psi |
Material | Steel |
Includes | Connector |
Application | Industrial duty |
Color | Silver |
Max. Pressure (PSI) | 6,000 psi" |
Description
Two turning points 360°. Max pressure: 6,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/16 In, SS (1L631)
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 (199012)
- NTN Tapered Roller Bearing Cones (25880)
- GREENLEE Double Hose Assembly, 3/8x10 Ft, 2000 PSI (135247)
- URREA Reinforced grease control valves 10,000 psi (23615)
- URREA Quick coupler for grease gun 8,000 psi (23604)
- LINCOLN Grease Tube Assembly (271882)
- LINCOLN Grease Gun Adapter, 90 Deg (5859)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- WESTWARD Grease Fitting Thread Tester (13X066)
- Urrea Grease Gun Accessories