Shop All Engine Specialty Tools
Urrea
Wrinkle band ring compressor 3"-5"
Mfr # 2318
Zoro # G0331887
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Spring Dia. Range (In.) 3" to 5"
- Features Cam-operated band is adjusted, using a screwdriver, on the first piston and will automatically remain adjusted for the rest of the pistons. Range: 3" to 5".
- Color Silver
- Application Industrial duty
- Includes Ring compressors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2318
- Zoro # G0331887
- UPC # 660731660340
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Strut Spring Dia. Range (In.) | 3" to 5" |
Details
Item | Ring compressors |
Features | Cam-operated band is adjusted, using a screwdriver, on the first piston and will automatically remain adjusted for the rest of the pistons. Range: 3" to 5". |
Color | Silver |
Application | Industrial duty |
Includes | Ring compressors |
Number of Pieces | 1 |
Material | Steel |
Description
Cam-operated band is adjusted, using a screwdriver, on the first piston and will automatically remain adjusted for the rest of the pistons. Range: 3" to 5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Door Mirror, 4710132 (4710132)
- COUNTERACT BALANCING BEADS 14 oz Bag of (COUCBB14OZB)
- STEELMAN 10-Point 1/2" Star Tip Lock Nut Key (78549)
- MANN FILTER Oil Filter 05-15 Vag Various O.E.M. Oil Filter Oem, Hu719/6X (HU719/6X)
- URREA MacPherson strut spring compressor 9PC (2323A)
- URREA Macpherson strut spring hook compressor (2320)
- URREA Piston Ring Compressor 3-1/2-7 (2317)
- URREA valve compressor from 1" to 1-3/16" (2307)
- POWERBUILT Valve Spring Compressor - Oh (648432)
- PENNZOIL Pennzoil 550045210 5 Qt Pennzoil Conventional 5W20 Motor Oil (8208639)
- LOCK TECHNOLOGY SPRING TOOL EATON TRUCK (LT895)
- Urrea Engine Specialty Tools