Shop All Combination Wrench Sets
Urrea
Wrench Set, 7Pc Flex Comb Rtch
Mfr # 12MF7M
Zoro # G9748759
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes Wrench set, 7 pieces
- Weight 2.43 lbs
- Color Silver
- Overall Length 9.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 12MF7M
- Zoro # G9748759
- UPC # 660731910780
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Overall Length | 9.84 in |
Details
Number of Pieces | 7 |
Includes | Wrench set, 7 pieces |
Weight | 2.43 lbs |
Color | Silver |
Material | Steel |
Item | Wrench set |
Description
12-Point flex combination ratcheting wrench Set of 7 pieces. Exceed ASME B107.100 Standard. Wrenches sizes included: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 19 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- WILLIAMS Williams Pin Spanner, Adjustable, 2 To 4-3/4" (JHWO-474)
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip (35 82 145)
- URREA Full polished 12-pt combination wrench set 19PC mm (120070M)
- URREA Full polished 12-point combination wrench set 7 pc (1200H)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA Full polished 12-point 15° box-end wrench set, 10pcs (1100D)
- URREA Full polished open-end wrenches set (10 pieces), metric (30000A)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- URREA Urrea Metric Combination Wrench Set, 1200QM, 6 & 12 Pt, 6-32 mm Opening Sizes, 26 Pcs (1200QM)
- Urrea Combination Wrench Sets