Shop All Wire Strippers & Crimpers
Urrea
Wire Stripping plier with crimper/screw cutt 8-3/4
Mfr # 299
Zoro # G0300082
Sold in multiples of 3 for $109.95
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Application Heavy duty
- Includes Cutter
- Width 2.36
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 299
- Zoro # G0300082
- UPC # 660731607208
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Width | 2.36 |
Details
Material | Metal |
Application | Heavy duty |
Includes | Cutter |
Handle Color | Red |
Item | Cutter |
Description
With crimper and screw cutter. Total length: 8-3/4”. Striping capacity (awg) solid: 8 , 10, 12, 14, 16, 18. Striated: 10, 12, 14, 16, 18, 20, 22. Screw shearing: 10 - 24, 6 - 32, 8 - 32, 10 - 32, 4 - 40.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1200-W)
- STURTEVANT RICHMONT Flare Nut, Interchangeable Head, 13mm (809219)
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit (DW1642)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle (PLL-8AH-D)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA Aviation tin snip straight, yellow (303S)
- URREA Universal wire stripper 10-20AWG (296)
- URREA 3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5" (303)
- URREA Stripper Plier, Fiber Optic 6, 3" (310)
- PROSKIT Crimper SMA Fiber Optic Connectors (300-106)
- Urrea Wire Strippers & Crimpers