Shop All Linemans Pliers
Urrea
Wire Automatic Stripping Plier 6.6".
Mfr # 313
Zoro # G9799159
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 6.6"
- Jaw Width 9.06
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 313
- Zoro # G9799159
- UPC # 660731901481
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Dimensions
Jaw Length | 6.6" |
Jaw Width | 9.06 |
Details
Plier Item | Stripping plier |
Material | Steel |
Description
Quick and easy wire stripping and cutting via single action squeezing motion. Blade made of SK5 steel increases sharp life. Adjustable stripping length up to 1 inch. Removes jacket insulation without damaging the wire. • Exceed ASME B107.500 Standard. Total length: 6.6". Striping capacity Solid: 10, 12, 14, 16, 18, 20, 22.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- BON TOOL Bon 11-675 Mortar Tub, Forklift 6.5 Cubic Feet (11-675)
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- VEGA Hex 1/8 Power Bit x 6 (1150H0864A)
- URREA Crimper Plier for heavy duty use 9-3/8" (208G)
- URREA Pliers, Linesman pliers high leverage side cut 9-3/8" (259GHLX)
- URREA Flat tip Plier 4-3/4" (28580)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers (Made in USA) (MT500)
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- BON TOOL Lineman Pliers - 9-1/2" (34-208)
- AMPCO SAFETY TOOLS 8 1/2 in Linemans Plier, Nickel Aluminum Bronze (P-35)
- Urrea Pliers