Shop All Adjustable Wrenches
Urrea
Wide opening adjustable wrench with low profile jaw
Mfr # 708XS
Zoro # G9803873
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Material Steel
- Height 0.98 in
- Size 1-1/2"
- Width 11.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 708XS
- Zoro # G9803873
- UPC # 660731904765
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Height | 0.98 in |
Size | 1-1/2" |
Width | 11.02 in |
Details
Material | Steel |
Item | Wrench |
Description
Low profile jaw, 50% thinner than conventional wrenches. Ideal to work on reduced working areas. Chrome vanadium steel construction. Exceed ASME B107.100 standard. +50% GREATER OPENING. Total length: 8". Maximum opening: 1-1/2". Jaw depth: 1-5/16". Head thickness: 19/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Precision ScrwdrvrSt, NmPcs8 (27396)
- CRAFTSMAN Wrenches, 7-pc Metric Raised-Panel Combi (CMMT87015)
- UNIVERSAL TOOL Straight Recoilless Chisel Scaler (UT9922)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- URREA 8" Lg Black Finish Adjustabl (708S)
- URREA 18" Lg Black Finish Adjustab (718S)
- URREA 6" adjustable wrench chrome-plated (706)
- URREA 15" Lg Black Finish Adjustab (715S)
- URREA 4" Lg Black Finish Adjustabl (795S)
- URREA 16" Structural Adjustable Wrench (724G)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- Urrea Wrenches