Shop All Bolt & Screw Extractor Sets
Urrea
Wheel lock removal set 13pc
Mfr # 74HLR
Zoro # G9841813
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Material Steel
- Includes Plastic case with 13 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 74HLR
- Zoro # G9841813
- UPC # 660731669404
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Details
Number of Pieces | 13 |
Material | Steel |
Includes | Plastic case with 13 pieces |
Item | Socket set |
Description
Puller sockets are designed to easily remove damaged, stripped or corroded nuts. They can be used on lugs, nuts, bolts, pipe unions, etc. Simply place the puller on the nut that needs to be removed and apply torque with a ratchet, impact bar, air wrench, etc. The socket end with hex opening and end with twist opening. The set includes: 4 hubcap locking lug nut removers; 2 chrysler, Ford and GM lug lock removers; 2 7/8" and 3/8" removers for large and damaged lug locks; 1 large after-market locking lug nut remover; 1 GM wheel locking lug nut remover; 1 extractor punch; 1 18mm smooth nut remover; 3" extension; 1 plastic box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- MOORE & WRIGHT Inside Caliper 75mm/3" (513)
- KRAFT TOOL Stainless Steel Chamfer, 10" x 6" 3/4" R (CF134)
- TEKTON 26 mm Combination Wrench (WCB24026)
- URREA Straight flute pipe extractor set 4Pc (9501A)
- URREA Straight flute pipe extractor 3/16" (9522)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- URREA Straight flute pipe extractor 1/8" (9521)
- URREA Straight flute pipe extractor set 5Pc (9500A)
- URREA Spiral flute screw extractor 7/16" (95003)
- RENNSTEIG Screw Extractor Double Edged Set (9R 471 900 3)
- Urrea Bolt & Screw Extractor Sets