Shop All Straight Grinding Wheels
Urrea
Wheel 3/8” spindle x 1/16” thickness
Mfr # UP87430
Zoro # G1049633
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Steel
- Color Black
- Application Heavy duty
- Abrasive Depth 0.08 in
- Includes Cutting wheel for pneumatic cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UP87430
- Zoro # G1049633
- UPC # 660731670370
- Country of Origin Taiwan, Province of China
- Category Straight Grinding Wheels
Dimensions
Abrasive Depth | 0.08 in |
Details
Item | Pneumatic cutter |
Abrasive Material | Steel |
Color | Black |
Application | Heavy duty |
Includes | Cutting wheel for pneumatic cutter |
Description
Wheel 3/8” spindle x 1/16” thickness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841914)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK25 (11-31662)
- MARCO 2" ID Aluminum Tank Coupling - Oversized (10SA4X)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20204)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61773)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- STENS Blade Grinding Wheel 750-105 For 7" X 1" X 5/8" 36 Grit Ruby (750-105)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 60G, Green (66252837187)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043727)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue (66253160400)
- Urrea Straight Grinding Wheels