Shop All Handheld Flashlights
Urrea
Waterproof flashlight 550lm
Mfr # LPA55
Zoro # G0334163
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 350 Im
- Body Color Black
- Flashlight Body Material Plastic
- Length 5.91
- Includes Waterproof flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # LPA55
- Zoro # G0334163
- UPC # 660731911282
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.91 |
Width | 14.57 |
Overall Depth | 2.36 |
Details
Maximum Lumens Output | 350 Im |
Body Color | Black |
Flashlight Body Material | Plastic |
Includes | Waterproof flashlight |
Item | Waterproof flashlight |
Candle Power | 5 W |
Beam distance | 590 ft |
Description
Confortable grip, ideal for heavy work. 3 light modes high, low, blink. Maximun dive capacity 1 meter. Batteries not included. Luminous flux: 550 lm. Power: 10W. Light temperature: 6500 K. Beam distance: 984.2 ft. Shock resistance: 29.5 ft. Bateries: 3 C. Duration: 12 hours. Light modes: 3. Ip grade: IP 67.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- MAXLITE Downlight, LED Replacement For 75W, 120V (RR6119CSW)
- URREA Waterproof flashlight 200lm (LPA20)
- URREA Waterproof flashlight 100lm (LPA10)
- URREA Waterproof flashlight 350lm (LPA35)
- URREA Waterproof flashlight 80lm (LPA8)
- GARRITY Navigator LED Flashlight (60-111)
- STREAMLIGHT Black Rechargeable Led Proprietary, 275 lm lm (68794)
- PELICAN Yellow Flashlight, AA (033150-0103-245)
- Urrea Handheld Flashlights