Shop All Handheld Flashlights
Urrea
Waterproof flashlight 200lm
Mfr # LPA20
Zoro # G0332282
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 100 Im
- Body Color Black
- Flashlight Body Material Plastic
- Length 9.84
- Width 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LPA20
- Zoro # G0332282
- UPC # 660731911305
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 9.84 |
Width | 4.33 |
Overall Depth | 1.97 |
Details
Maximum Lumens Output | 100 Im |
Body Color | Black |
Flashlight Body Material | Plastic |
Includes | Waterproof flashlight |
Item | Waterproof flashlight |
Candle Power | 1W |
Beam distance | 295.3 ft |
Description
Confortable grip, ideal for heavy work. 3 light modes high, low, blink. Maximun dive capacity 1 meter. Batteries not included. Luminous flux: 200 lm. Power: 3W. Light temperature: 6500 K. Beam distance: 459.3 ft. Shock resistance: 29.5 ft. Bateries: 3 AAA. Duration: 3 hours. Light modes: 3. Ip grade: IP 67.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6708)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- STREAMLIGHT Stinger 2020 Facecap Ring, Lime (78110)
- CAL LIGHTING Hardback Fabric Shade (SH-1074)
- URREA Waterproof flashlight 80lm (LPA8)
- URREA Waterproof flashlight 550lm (LPA55)
- URREA Waterproof flashlight 100lm (LPA10)
- URREA Waterproof flashlight 350lm (LPA35)
- STREAMLIGHT Ultrastinger Led 120V Ac/12V Dc (77553)
- STREAMLIGHT PROPOLYMER 2AA YELLOW (SR67101)
- FENIX BC21R v3.0 1200 Lumens Rechargeable Bike Light (BC21RV3)
- Urrea Handheld Flashlights