Shop All Handheld Flashlights
Urrea
Waterproof flashlight 100lm
Mfr # LPA10
Zoro # G0332578
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 80 Im
- Body Color Black
- Flashlight Body Material Plastic
- Length 4.33
- Includes Waterproof flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # LPA10
- Zoro # G0332578
- UPC # 660731911312
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.33 |
Width | 9.84 |
Overall Depth | 1.77 |
Details
Maximum Lumens Output | 80 Im |
Body Color | Black |
Flashlight Body Material | Plastic |
Includes | Waterproof flashlight |
Item | Waterproof flashlight |
Candle Power | 1 W |
Beam distance | 131.2 ft |
Description
Confortable grip, ideal for heavy work. 3 light modes high, low, blink. Maximun dive capacity 1 meter. Batteries not included. Luminous flux: 100 lm. Power: 1W. Light temperature: 6500 K. Beam distance: 295.3 ft. Shock resistance: 29.5 ft. Bateries: 2 AA. Duration: 9 hours. Light modes: 3. Ip grade: IP 67.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6834fo replacement light bulb lamp (6834FO PHILIPS)
- AU-VE-CO PRODUCTS AUVECO CATALOG (AVCAT)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GXA)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- URREA Waterproof flashlight 200lm (LPA20)
- URREA Waterproof flashlight 350lm (LPA35)
- URREA Waterproof flashlight 80lm (LPA8)
- URREA Waterproof flashlight 550lm (LPA55)
- PERFORM TOOL Perform Tool PTL-552 1000 Lumen Rechargeable Flashlight; Black (PTL-552)
- STREAMLIGHT Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip (68780)
- ATOMIC BEAM Atomic Led Flashlight Bk (11217-12)
- Urrea Handheld Flashlights