Shop All Hand Drum Pumps
Urrea
Vertical lift stainless steel pump
Mfr # 2363S
Zoro # G9712681
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Steel pump
- Application Industrial duty
- Color Silver
- Material Steel
- Length 3.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2363S
- Zoro # G9712681
- UPC # 660731906660
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Length | 3.74 |
Width | 45.28 |
Details
Includes | Steel pump |
Application | Industrial duty |
Color | Silver |
Material | Steel |
Delivers | 20 oz/stroke |
Item | Pump |
Description
Brass, zinc, steel construction with aluminum die cast head, steel plunger rod and PTFE seals. Recommended for: kerosene, diesel, antifreeze, lacquer, thinners, high viscosity petroleum based media and some non corrosive chemicals. Delivers: 20 oz/stroke. Pump: Vertical lift stainless steel pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96063002)
- ARO Diaphragm (96391-C)
- AQUASCAPEPRO AquascapePRO 29003 Signature Series Skimmer 6.0 & 8.0 Rigid Debris Basket (29003)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- URREA Lever action bucket pump (23624)
- URREA Vertical lift pump for chemicals (2363VQ)
- URREA Barrel Pump, Oil Rotary (2363R)
- URREA Barrel Pump, Plastic Lever (2363W)
- URREA Barrel Pump, Chemical Rotary (2363RQ)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- Urrea Hand Drum Pumps