Shop All Hand Drum Pumps
Urrea
Vertical lift pump for thinners
Mfr # 2363VT
Zoro # G9744979
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lift pump
- Length 3.54
- Width 45.28
- Color Red
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2363VT
- Zoro # G9744979
- UPC # 660731901542
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Length | 3.54 |
Width | 45.28 |
Details
Includes | Lift pump |
Color | Red |
Application | Industrial duty |
Material | Steel |
Delivers | 14 oz/stroke |
Item | Pump |
Description
Pump made of nylon steel, rod made of stainless steel and PTFE plunger. Recommended uses: lacquer thinners, acetone, antifreeze, brake cleaner, detergents, glycerin, water, herbicides, urea, petroleum base media, etc. Do not use: strong acids, gasoline, chlorine, etc. It adapts to containers of 13 to 54 gal. It has a drainage system while not in use. Delivers: 14 oz/stroke. Pump: Vertical lift pump for thinners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Simplex (PS20N)
- DAYTON Pressure Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 92 psi Max Pressure (45MW30)
- SIGNET Battery Powered Display/Totalizer (3-8150-1P)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 5" H (DEF744-048)
- URREA Barrel Pump, Oil Rotary (2363R)
- URREA Barrel Pump, Plastic Lever (2363W)
- URREA Barrel Pump, Chemical Rotary (2363RQ)
- URREA Vertical lift pump for chemicals (2363VQ)
- URREA Lever action bucket pump (23624)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG8)
- DAYTON Hand Operated Drum Pump, 5 gal. Pails (32ZN71)
- Urrea Hand Drum Pumps