Shop All Hand Drum Pumps
Urrea
Vertical lift pump for chemicals
Mfr # 2363VQ
Zoro # G9706774
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Lift pump
- Width 45.28
- Material Steel
- Length 3.74
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2363VQ
- Zoro # G9706774
- UPC # 660731901535
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Width | 45.28 |
Length | 3.74 |
Details
Includes | Lift pump |
Material | Steel |
Application | Industrial duty |
Color | Yellow |
Item | Pump |
Delivers | 14 oz/stroke |
Description
Pump made of polypropylene, rod made of steel and plunger made of Viton®. Recommended uses: antifreeze, detergents, glycerin, weak acids, liquids oil base. Do not use: strong acids, hairspray, acetone, gasoline, etc. Fits 2” threads and adapts to containers of 54 gal. It has a drainage system while not in use. Delivers: 14 oz/stroke. Pump: Vertical lift pump for chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 15 GPM (PD07P-APS-PAA)
- STENNER PUMP COMPANY INC Stenner Pump ST138 Weighted Suction Line Strainer - 0.38 in. (ST138)
- DWYER INSTRUMENTS Flowmeter, 10100 CcMin Water (VFA-33-BV)
- LIBERTY PUMPS Grinder Pump, 2 HP, 208-230 Voltage (LSG203M)
- URREA Barrel Pump, Chemical Rotary (2363RQ)
- URREA Barrel Pump, Plastic Lever (2363W)
- URREA Barrel Pump, Oil Rotary (2363R)
- URREA Lever action bucket pump (23624)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 DEF Kit)
- PACER Hand Dispensing Pump for Agricultural Chemicals (HPN 1A)
- ZEELINE Polypropylene Lever Pump 12 Ounces Per Stroke (ZE374)
- Urrea Hand Drum Pumps