Shop All Engine Specialty Tools
Urrea
Valve Spring Compresor, Type C
Mfr # 2321
Zoro # G0334504
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Valve spring compressor type C
- Number of Pieces 1
- Color Silver
- Features Compresses valve springs so you can remove valve retainers. Maximum opening: 1-5/8” in “C”. Throat depth: 9-5/8”.
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2321
- Zoro # G0334504
- UPC # 660731605631
- Country of Origin United States
- Category Engine Specialty Tools
Details
Item | Compressor |
Includes | Valve spring compressor type C |
Number of Pieces | 1 |
Color | Silver |
Features | Compresses valve springs so you can remove valve retainers. Maximum opening: 1-5/8” in “C”. Throat depth: 9-5/8”. |
Application | Industrial duty |
Material | Steel |
Description
Compresses valve springs so you can remove valve retainers. Maximum opening: 1-5/8” in “C”. Throat depth: 9-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 (TJH10)
- TRIDENT HOSE Trident TRL590SS Black Rubber 90° Elbow w/T-Bolt Clamps; 5" (TRL590SS)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-002 (003-RYTHCY-002)
- URREA valve compressor from 1" to 1-3/16" (2307)
- URREA Piston Ring Compressor 3-1/2-7 (2317)
- URREA MacPherson strut spring compressor 9PC (2323A)
- URREA Macpherson strut spring hook compressor (2320)
- PRO THREAD Thread Repair Kits, M12-1.75 (3597-12175K)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- OTC Belt Installation Tool (7654A)
- Urrea Engine Specialty Tools