Shop All Engine Specialty Tools
Urrea
valve compressor from 1" to 1-3/16"
Mfr # 2307
Zoro # G0334023
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Includes Valves spring compressor
- Number of Pieces 1
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2307
- Zoro # G0334023
- UPC # 660731628173
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Spring compressor |
Color | Silver |
Material | Steel |
Includes | Valves spring compressor |
Number of Pieces | 1 |
Application | Industrial duty |
Features | Includes two valve spring adapters, which fit valve spring up to 1” and 1-3/16”. Unique, direct action compressor lever gives better visibilit of valve spring retainers located in difficult access areas. Opening: 1-3/8" to 5-5/8". Throat depth: 5-7/8". |
Description
Includes two valve spring adapters, which fit valve spring up to 1” and 1-3/16”. Unique, direct action compressor lever gives better visibilit of valve spring retainers located in difficult access areas. Opening: 1-3/8" to 5-5/8". Throat depth: 5-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7623)
- FLOWMASTER 2.50ININ(C)/OUT(C) FLOW FX, ROUND, 14IN BODY (71416)
- WEBOOST Cellular Signal Booster Kit, 4G LTE, Maximum Gain - Signal Amplifier: 60 dB (472120)
- BUFFALO Synthetic Wool Wash Mitt (68570)
- URREA Macpherson strut spring hook compressor (2320)
- URREA Piston Ring Compressor 3-1/2-7 (2317)
- URREA MacPherson strut spring compressor 9PC (2323A)
- BETA Valve Depressors for Disc Removal (014680013)
- PRO THREAD Thread Repair Kits, M6-1 (3597-61K)
- OTC Large Valve Spring Compressor (4572)
- OTC Belt Tension Gauge, Universal (6673)
- Urrea Engine Specialty Tools