Shop All Screwdriver Bits
Urrea
Urrea Triple Square Insert Bit, , 6 mm Drive Size
Mfr # 60760
Zoro # G005667083
product price: $3.39
/ea
Sold in multiples of 11 for $37.29
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 60760
- Zoro # G005667083
- UPC # 660731639247
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Description
Urrea triple square insert bit, 60760, 6 mm drive size ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with s2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment. Used to remove or install metric automotive bolts. Operated with 5/16 hexagonal sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT9)
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- SUNEX 1" Drive Impact Socket Set Chrome (5616)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YV26)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- URREA 1/4” hex power drive slotted bits 8F-10R x 1-15/16" (14016)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- URREA Urrea Interchangeable Double Screwdriver Bit, , 1-1/2" Long, Phiilips Tip #2 & Slotted 8-10 (30004)
- URREA Insert Bit, Torx Hex T20X1" (23020)
- URREA Insert Bit, Ph #1 1" Lg 1/4" (20004)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- Urrea Screwdrivers and Nutdrivers