Shop All Screwdriver Bits
Urrea
Urrea Triple Square Insert Bit, , 18 mm Drive Size
Mfr # 60820
Zoro # G205667135
product price: $10.79
/ea
Sold in multiples of 3 for $32.37
$32.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 60820
- Zoro # G205667135
- UPC # 660731684896
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Description
Urrea triple square insert bit, 60820, 18 mm drive size ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with s2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment. Used on metric automotive bolts. Operated with 1/2 hexagonal sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 1" Wide Cold Chisel with Grip Guard (42518)
- DRILL AMERICA 1-3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8044)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Deep Imp (CMMT15901)
- URREA Power Bit, Torx T10 1/4X1-15/16 (16012)
- URREA 1/4” hex power drive slotted bits 6F-8R x1-15/16" (14012)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20040)
- URREA Heavy-duty 1/4” hex power drive Torx® T9X1-15/16 bits (16008X)
- URREA Phi #2 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12062X)
- URREA Heavy-duty 1/4” hex power drive Torx® T15X3-1/2" Bits (16315X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- Urrea Screwdriver Bits