Shop All Screwdriver Bits
Urrea
Urrea Triple Square Insert Bit, , 14 mm Drive Size
Mfr # 60800
Zoro # G405667072
product price: $6.99
/ea
Sold in multiples of 4 for $27.96
$27.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 60800
- Zoro # G405667072
- UPC # 660731684872
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Description
Urrea triple square insert bit, 60800, 14 mm drive size ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with s2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment. Used on metric automotive bolts. Operated with 1/2 hexagonal sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 6 max.Size 24 mm (40250106)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- KLEIN TOOLS Step Drill Bit Double-Fluted #1, 1/8 to 1/2-Inch (KTSB01)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T10 Tip (23014)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- URREA Insert Bit, Ph #1 1" Lg 1/4" (20004)
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X1-15/16 bits (16020X)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- Urrea Screwdriver Bits