Shop All Screwdriver Bits
Urrea
Urrea Triple Square Insert Bit, , 12 mm Drive Size
Mfr # 60790
Zoro # G405667089
product price: $7.29
/ea
Sold in multiples of 5 for $36.45
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 60790
- Zoro # G405667089
- UPC # 660731617610
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Description
Urrea triple square insert bit, 60790, 12 mm drive size ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with s2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment. Used on metric automotive bolts. Operated with 1/2 hexagonal sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 1/2 " L.83 mm (03420032)
- ZEP Drain Maintainer, 40 lb., Drum, Powder (167034)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- DRILL AMERICA 2"x3" HSS Annular Cutter (DWC5-530-381)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- URREA Heavy-duty 1/4” hex power drive Torx® T15X1-15/16 bits (16016X)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20040)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X1-15/16 bits (16028X)
- IDEAL Power Bits, Combo-Drv Cd2, 2 (78-0106)
- Urrea Screwdrivers and Nutdrivers