Shop All Striking and Slugging Wrenches
Urrea
Urrea Straight Striking Wrench, 2756SWH, 14-3/16" Long, 3 1/2" Opening
Mfr # 2756SWH
Zoro # G605988625
product price: $349.99
/ea
Free Shipping & Returns
$349.99
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
- Brand Urrea
- MFR # 2756SWH
- Zoro # G605988625
- UPC # 660731638523
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Description
Urrea straight striking wrench, 2756swh, 14-3/16" long, 3 1/2" opening these box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized black finish protects it against corrosion and prevents any possible chrome particle shedding that may result from continuously being stricken. 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut.
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
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X1/2)
- IRWIN SELF FEED BIT 2"" (3046010)
- BAUSCH + LOMB 5X Watchmakers Loupe (81-41-72)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- URREA Black flat strike wrench 12 point, 2-5/16" opening size. (2737SW)
- URREA Black flat strike wrench 12 point, 32Mm opening size. (2732SWM)
- URREA Black flat strike wrench 12 point, 2-15/16" opening size. (2747SW)
- URREA 2-3/16" Non-Sparking Flat Striking Wrench (UH2735SW)
- URREA Black flat strike wrench 12 point, 3-3/4" opening size. (2760SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- Urrea Striking and Slugging Wrenches