Shop All Striking and Slugging Wrenches
Urrea
Urrea Straight Striking Wrench, 2740SWH, 14-51/64" Long, 2 1/2" Opening
Mfr # 2740SWH
Zoro # G005988607
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Urrea
- MFR # 2740SWH
- Zoro # G005988607
- UPC # 660731638479
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Description
Urrea straight striking wrench, 2740swh, 14-51/64" long, 2 1/2" opening these box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized black finish protects it against corrosion and prevents any possible chrome particle shedding that may result from continuously being stricken. 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut.
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
- PROTO Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15" (J5454F)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- PROTO 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J10015)
- URREA Black flat strike wrench 12 point, 3-1/8" opening size. (2750SW)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- URREA Black flat strike wrench 12 point, 75Mm opening size. (2775SWM)
- URREA Black flat strike wrench 12 point, 2-3/4" opening size. (2744SW)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-13/16" 12 PT IMP (MT1811)
- Urrea Wrenches