Shop All Automotive Specialized Tools
Urrea
Urrea Straight Jaw Puller Set, 10 Ton, 2-Way 4 Jaws, 8 Pieces
Mfr # 4238
Zoro # G905831041
product price: $288.99
/ea
Free Shipping & Returns
$288.99
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
- Brand Urrea
- MFR # 4238
- Zoro # G905831041
- UPC # 660731609226
- Country of Origin Mexico
- Category Automotive Specialized Tools
Description
Urrea straight jaw puller set 4238, 10 ton, 2-way 4 jaws, 8 pieces these pullers are mainly for the automotive industry where parts like pulleys, gears, and large sprockets are used in assembly lines, making their extraction easier and safer. Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller's body. Interchangeable and adjustable jaws, great for different types of extractions. With out metal box
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
- LISLE Spring Clutch Compressor, 3-1/2"-7" (21000)
- CHAMPION SPARK PLUGS RE10PMC5:PLATINUM POWER (3132)
- CUSTOM ACCESSORIES Usb Adapter 12V (10941)
- WESTIN Platinum 3 Step Pad & Clips (26-0001)
- URREA Urrea Bodywork/Finishing Hammer, 1427, 12-1/4" Long, W/Round & Flat Tips, Oak Handle (1427)
- URREA Urrea Straight Jaw Puller Set, 10 Ton, 2-Way 8 Jaws, 14 Pieces (4030B)
- URREA Urrea Straight Jaw Puller Set, 6 Ton, 3-Way 12 Jaws, 20 Pieces (4216)
- URREA Urrea Straight Jaw Puller Set, 10 Ton, 2-Way 6 Jaws, 12 Pieces (4234B)
- URREA Urrea Puller Forcing Screw, 7-7/8"L, 9/16-12 UNC-2A, For 6 Ton Puller (4212)
- URREA Urrea Straight Jaw Puller Set, 6 Ton, 2-Way 6 Jaws, 14 Pieces (4212SJB)
- LISLE Tubing Bender Pliers, 1/4" (44070)
- Urrea Service & Shop Tools