Shop All Chisels
Urrea
Urrea Non-Sparking Cold-Cut Chisel, UH86A-1/2, 6-5/8" Long, 5/8" Tip
Mfr # UH86A-1/2
Zoro # G005998903
$44.29
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
Urrea non-sparking cold-cut chisel, uh86a-1/2, 6-5/8" long, 5/8" tip made with a bronze-aluminum alloy that gives them non-sparking and nonmagnetic characteristics, in addition to making them resistant to corrosion. Chisels are mainly used for cutting and slitting metals. The tip type determines the application, depending on how much accuracy or brute force is required.
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
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 22.0X1.50Mm Overall Length 32Mm (92721)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34162)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA Cold cut cheasel with handle 7/8"x3/4" (86G-3/4x12)
- URREA Cold Cut Chisel 1"x1" (86A-1x12)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- Urrea Chisels