Shop All Power Screwdriver Bits
Urrea
Urrea Industrial Grade Flat Power Bit, , 1/4" Hex Drive, 1-15/16"L x 5/16", 10F-12R Screw Size
Mfr # 14020
Zoro # G405673400
Sold in multiples of 16 for $34.40
$34.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 14020
- Zoro # G405673400
- UPC # 660731603927
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Description
Urrea industrial grade flat power bit, 14020, 1/4" hex drive, 1-15/16"l x 5/16", 10f-12r screw size made with s2 steel. Urrea industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- WESTWARD Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic (38RV74)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T9 Drive, 1-15/16" Long (16008X)
- URREA Urrea Heavy Duty Phillips Power Bit, , 3-1/2"L X 3/16", #1 Tip, 1/4 Hexagon Drive (12031X)
- URREA Urrea Industrial Grade Flat Power Bit, , 1/4" Hex Drive, 1-15/16"L x 3/8", 12F-14R Screw Size (14024)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T40 Drive, 3-1/2" Long (16340)
- URREA Urrea Industrial Grade Square Recess Power Bit, , #2 Tip, 1-15/16" Long (13054)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- VESSEL Insert Bit 1/4" Hex, 6Pc. Set, PK6 (B33HXSET)
- Urrea Power Screwdriver Bits