Shop All Power Screwdriver Bits
Urrea
Urrea Industrial Grade Flat Power Bit, , 1/4" Hex Drive, 1-15/16"L x 3/8", 12F-14R Screw Size
Mfr # 14024
Zoro # G905673412
product price: $2.79
/ea
Sold in multiples of 13 for $36.27
$36.27
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
- Brand Urrea
- MFR # 14024
- Zoro # G905673412
- UPC # 660731603934
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Description
Urrea industrial grade flat power bit, 14024, 1/4" hex drive, 1-15/16"l x 3/8", 12f-14r screw size made with s2 steel. Urrea industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment.
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
- SHINN FU CO OF AMERICA METRIC SOCKET SET 95PC (OM83028)
- KNIPEX 16 7/8 in Wire Stripper 13 to 7 AWG (12 12 10)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 9/16" (5514)
- KIPP Cam Lever Adjustable S2 5/16-18X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A3X25)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T25 Drive, 6" Long (16625)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T40 Drive, 3-1/2" Long (16340)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T15 Drive, 3-1/2" Long (16315)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T9 Drive, 1-15/16" Long (16008X)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T30 Drive, 3-1/2" Long (16330)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks (07703)
- Urrea Power Fastening Tools