Shop All Screwdriver Bits
Urrea
Urrea Hex Insert Bit, , 1/4" Drive Size
Mfr # 24016
Zoro # G205667104
product price: $1.15
/ea
Sold in multiples of 34 for $39.10
$39.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 24016
- Zoro # G205667104
- UPC # 660731605907
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Description
Urrea hex insert bit, 24016, 1/4" drive size ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with s2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY GS-Series Safety Glass Scraper with 5 Blades (GS)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- URREA Insert Bit, Ph #1 1" Lg 1/4" (20004)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T10 Tip (23014)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- Urrea Screwdriver Bits