Shop All Sledges
Urrea
Urrea Dead Blow Impact Sledge Hammer, 1439DB, 36-1/2" Long, Polyurethane Handle, 12 Lb
Mfr # 1439DB
Zoro # G505991084
product price: $339.99
/ea
Free Shipping & Returns
$339.99
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
Urrea dead blow impact sledge hammer, 1439db, 36-1/2" long, polyurethane handle, 12 lb made of one piece from high-impact polyurethane, resistant to chemicals. Head filled with steel shot is heavier. Does not bounce or give off sparks. Does not damage any surfaces. More resistant to cuts, indentations, and abrasion than rubber hammers. Flat faces deliver better strikes. Non-slip handle. Handle's bottom features a wide end cap to prevent the tool from slipping off hands. Ideal for any type of application.
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
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- IRWIN Tap (1323ZR)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/2" (07819)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-161-A)
- URREA Octagonal sledge hammer 12Lb with 36" handle (1439GFV)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- URREA Steel octogonal sledge hammer 3Lb with 16" handle (1434EG)
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 3 Kg/6 lbs (HM-1030)
- Urrea Sledges