Shop All Multi-Bit Screwdrivers
Urrea
Urrea 15-1 Interchangeable Tamper Proof Bit Screwdriver, 9315MT, 8 1/2" Long, 15 Bits
Mfr # 9315MT
Zoro # G405810652
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9315MT
- Zoro # G405810652
- UPC # 660731673449
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Description
Urrea 15-1 interchangeable tamper proof bit screwdriver, 9315mt, 8 1/2" long, 15 bits double bits made with s2, featuring a steel ball detent security device in the middle to prevent them from slipping out when using them. The shank hollow center works as a 1/4 hexagonal nut driver. Ergonomic soft handle increases strength and comfort. Shank made of carbon steel of the highest quality, with a nylon coating to resist different applications and work environments. This screwdriver may be used in industrial applications or by professional electricians, maintenance personnel or telecommunication technicians, among others.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Puller, Nail (3FE96)
- WELLER Crescent 1-5/16 in. X 1-5/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW0)
- LINK #4 HSS Rh 100 Deg Centerdrill (10-100-005)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rev (CMMT42419)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- URREA Magnetic interchangeable bit screwdriver for 1/4 hex bits (9300MS)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- STANLEY Stanley 20 pc MultiBit Screwdriver Set (62-574)
- Urrea Multi-Bit Screwdrivers