Shop All Cutting Pliers
Urrea
Universal with side cut and curved jaws 8-17/32"
Mfr # 258G
Zoro # G9829913
product price: $25.79
/ea
Sold in multiples of 3 for $77.37
$77.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8-17/32"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 1-1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 258G
- Zoro # G9829913
- UPC # 660731606133
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 8-17/32" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Max. Jaw Opening | 1-1/64" |
Handle Color | Red |
Plier Item | Plier |
Jaw thickness | 9/16" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 8-17/32”. Jaw width: 2-1/4”. Jaw thickness: 9/16”. Maximum opening: 1-1/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 30Mm 12Pt Socket (642024)
- WESTWARD #47 2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRU5)
- KNIPEX 12.2 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 300)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- URREA Side cut high leverage plier 8-1/2" (268GHL)
- URREA Side cut high leverage plier 9" (269GHL)
- URREA Flat, conical long nose, non cutting plier 6-5/8" (220G)
- URREA Heavy duty 1000V universal sice cut plier 7-5/16" (181)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA High leverage plier 7-15/16" (207GHL)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- Urrea Cutting Pliers