Shop All Wire Strippers & Crimpers
Urrea
Universal wire stripper 10-20AWG
Mfr # 296
Zoro # G0309198
product price: $13.99
/ea
Sold in multiples of 3 for $41.97
$41.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Application Heavy duty
- Includes Cutter
- Handle Color Red
- Width 1.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 296
- Zoro # G0309198
- UPC # 660731607161
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Width | 1.69 |
Details
Material | Metal |
Application | Heavy duty |
Includes | Cutter |
Item | Cutter |
Handle Color | Red |
Description
Small universal wire stripper. Strips and cuts solid and braided wire. Scissor-like cutting motion. Comfortable spring-loaded handles with lock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T40 Tip, 3/8 in. Drive, Torx (SHB14240)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- ROBERTS Trowel, Sq, 4-1/2 x 11 in, Steel/Cushioned (10-823)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA Wire Stripping plier with crimper/screw cutt 8-3/4 (299)
- URREA Aviation tin snip straight, yellow (303S)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- NSI INDUSTRIES NSI Industries SB1810S Crimp Sleeve 18-10 Awg Steel (SB1810S)
- Urrea Crimping Tools