Shop All Oil Filter Wrenches & Crushers
Urrea
Universal swivel oil filter wrench 3-1/2” to 3-3/4”
Mfr # LF1000
Zoro # G9838410
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3-3/4"-3-1/2"
- Material Plastic
- Length (In.) 5.91
- Application Industrial duty
- For Use With Maximum capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LF1000
- Zoro # G9838410
- UPC # 660731627114
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 5.91 |
Width | 11.81 |
Overall Depth | 1.57 |
Details
Item | Swivel |
Capacity | 3-3/4"-3-1/2" |
Material | Plastic |
Application | Industrial duty |
For Use With | Maximum capacity |
Includes | Universal swivel oil filter wrench |
Description
Specially designed to remove engine oil filters. Even hard to reach filters will be easily removed. Plastic covered handle provides a firm and comfortable grip. Minimum capacity: 3-1/2”. Maximum capacity: 3-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Signal Stat 92wd White LED Replacement replacement light bulb lamp (92WD WHITE LED REPLACEMENT SIGNAL STAT)
- SAMLEX AMERICA Samlex 1000W Modified Sine Wave Inverter - 12V (SAM-1000-12)
- WAI GLOBAL ALTDR 20SI 45A24V (7297N)
- NTK Turn Signal Light Socket, 6S1084 (6S1084)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- URREA Truck oil filter wrench 4 3/8” to 5 5/8” (LF2000)
- GEARWRENCH Large Pro Swivoil™ Filter Wrench 3.50 in - 3.90 in (3943)
- LISLE WRENCH END CAP FILTER FILTER 65mm/14 FL (LI61600)
- CAL-VAN TOOLS $Spider Three Leg Oil Filter Wrench (CV987)
- K-TOOL INTERNATIONAL Strap Oil Filter Wrench, Heavy Duty (KTI-73731)
- LISLE Diesel Filter Wrench For 8" Davco (61130)
- Urrea Oil Filter Wrenches & Crushers