Shop All Oil Filter Wrenches & Crushers
Urrea
Universal swivel oil filter wrench 2-3/4” to 3-1/8”
Mfr # LF500
Zoro # G9838569
original price:
$19.31
5% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3-1/8"-2-3/4"
- Material Plastic
- Length (In.) 11.81
- Application Industrial duty
- For Use With Maximum capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LF500
- Zoro # G9838569
- UPC # 660731627169
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 11.81 |
Width | 5.71 |
Overall Depth | 1.18 |
Details
Item | Swivel |
Capacity | 3-1/8"-2-3/4" |
Material | Plastic |
Application | Industrial duty |
For Use With | Maximum capacity |
Includes | Adjustable oil filter wrench |
Description
Specially designed to remove engine oil filters. Even hard to reach filters will be easily removed. Plastic covered handle provides a firm and comfortable grip. Minimum capacity: 2-3/4”. Maximum capacity: 3-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Flat Large Sail Track Stop (2352)
- CUSTOM ACCESSORIES Pan Oil Drain Round 6Qt (31118)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P415-5AN)
- SCHLEY PRODUCTS Schley Products SLY-95650A Cummins Engine Rotating Tool (SLY-95650A)
- URREA 3/8" dr Oil filter wrench 3-1/8” to 3-7/8” (LF6000)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- URREA Truck oil filter wrench 4 3/8” to 5 5/8” (LF2000)
- LISLE WRENCH TRACTOR 5" OIL FILTER (LI53200)
- MILWAUKEE TOOL Comfort Grip PVC/Oil Filter Pliers (48-22-6321)
- GEARWRENCH 2" to 5" Ratcheting Oil Filter Pliers (3508D)
- PLEWS-LUBRIMATIC Strap Filter Wrench (70-719)
- Urrea Service & Shop Tools