Shop All Chain Wrenches
Urrea
Universal reversible chain wrench for pipes up to 4"
Mfr # 801
Zoro # G9828364
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 4"
- Chain Length 17-9/32"
- Overall Length 12"
- Handle Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 801
- Zoro # G9828364
- UPC # 660731621259
- Country of Origin Spain
- Category Chain Wrenches
Dimensions
Chain Length | 17-9/32" |
Overall Length | 12" |
Strap Width | 11.81 in |
Details
Item | Pipe wrenches |
Pipe Capacity | 4" |
Handle Material | Steel |
Application | Heavy duty |
Description
If you have a pipe that's hard to reach, the Urrea 801 Universal Reversible Chain Wrench is what you need. It is designed for use on pipes up to 4" in diameter. The chain replacement can be purchased separately. Total 12". Max pipe 4". Chain 17 9/32". For your next plumbing job, make sure you've got the right tool with the Urrea 801 Universal Reversible Chain Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Cobalt Bi-Metal Hacksaw Blade, 12 x 32 Tooth (21280)
- KD Gauge Feeler Delx 3-5/16 (161D)
- GRAY TOOLS 30" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C41)
- BOSCH Drill, Cordless, 1750 RPM, 12V DC (GSR12V-300N)
- URREA Reversible Chain Wrench 1-1/2 (794C)
- URREA Reversible Chain Wrench 4 In (796C)
- URREA Reversible Chain Wrench 6 In (797C)
- RIDGID Replacement Strap, 7 In Dia Cap (32050)
- RIDGID Chain Wrench, Pipe Cap. 2-1/2 to 5" (C-18)
- RIDGID Chain Tong, Pipe Cap. 4 to 18 in. (3215)
- WESTWARD Chain Wrench, Overall L 36 in. (39CG53)
- Urrea Wrenches