Shop All Automotive Belt Tensioners & Pulleys
Urrea
Universal Pulley Holder 1-1/2" - 8-5/8"
Mfr # 2308
Zoro # G0309128
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application Industrial duty
- Length 3.94
- Width 27.95
- Includes Plastic box with 11 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2308
- Zoro # G0309128
- UPC # 660731628180
- Country of Origin Taiwan, Province of China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Length | 3.94 |
Width | 27.95 |
Details
Item | Pulley holder |
Material | Steel |
Application | Industrial duty |
Includes | Plastic box with 11 pieces |
Description
Universal design fits many different size pulleys having slots or holes such as camshaft pulleys or crankshaft pulleys. Wrench is adjustable from 1-1/2” to 8-5/8” four different size step pins are interchangeable. Length handle enables technician to easily hold the pulley when tightening or loosening retaining bolts. Opening: 1-1/2" - 8-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3427)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 x 6-21/32 In (PT9304-MPG)
- GATES Barricade Fuel Line Hose, 27324 (27324)
- MELLING BT403 Stock Engine Timing Chain Tensioner (BT403)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- URO PARTS DRIVE BELT TENSIONER PULLEY (GM1414486)
- A & I PRODUCTS Pulley, Fan Drive (Double Groove) 9.5" x9" x5" (A-R90332)
- GATES Accessory Drive Belt Idler Pulley, 36725 (36725)
- GMB Belt Tensioner, 448-1010 (448-1010)
- DAYCO Dayco No Slack Automatic Belt Tensioner, 89491 (89491)
- Urrea Automotive Belt Tensioners & Pulleys