Shop All Snips
Urrea
Universal bulldog aviation snip
Mfr # 303B
Zoro # G9806472
Sold in multiples of 3 for $96.87
$96.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 3.15
- Length 9.459-1/2"
- Application Industrial duty
- Includes Aviation tin snips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3.15 |
Length | 9.459-1/2" |
Cutting Length | 1" |
Folding Depth | 1.18 |
Details
Material | Steel |
Application | Industrial duty |
Includes | Aviation tin snips |
Item | Snips |
Cutting Capacity Soft Steel | 18 Ga |
Handle Color | Yellow |
For Use With | Ga etc. Lock keeps the snips closed for safe storage. Handle color: yellow. Cutting capacity: cooper: 16 Ga. Steel: 18 Ga. Inox 22 Ga. Length |
Cutting capacity copper | 16 Ga |
Description
Cuts through different materials including paper, plastic, metal sheet, aluminum, vinyl, etc. Lock keeps the snips closed for safe storage. Handle color: yellow. Cutting capacity: cooper: 16 Ga. Steel: 18 Ga. Inox 22 Ga. Length: 9-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- MILWAUKEE TOOL MX Fuel Breaker, MX Fuel Battery Pack (MXF368-1XC, MXFXC406)
- DRILL AMERICA 1/4" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD1/4)
- WESTWARD Punch Blank, 0.401 In., 6-1/2 In., Round (4MHE5)
- URREA Snips, Right, Steel (303R)
- URREA Snips, Left, Steel (303LS)
- URREA Aviation Tin Snips Set 3Pc (30301)
- URREA Snips, Right, Steel (303RS)
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- URREA Cutting Tin Snips 14 In Lg (324G)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- Urrea Knives, Cutters & Snips