Shop All Grease Guns
Urrea
Two-handed grease gun 14 oz heavy duty
Mfr # 2369
Zoro # G9751793
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Pressure 10,000 psi
- Width 5.51
- Capacity 14 oz
- For Use With pressure variable drive handle. Max pressure: 10,000 psi
- Length 14.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2369
- Zoro # G9751793
- UPC # 660731660579
- Country of Origin India
- Category Grease Guns
Dimensions
Width | 5.51 |
Length | 14.96 |
Details
Item | Grease gun |
Max. Operating Pressure | 10,000 psi |
Capacity | 14 oz |
For Use With | pressure variable drive handle. Max pressure: 10,000 psi |
Includes | Barrel wrench |
Application | Heavy duty |
Tube Color | Black |
Tube Material | Steel |
Description
Bleed valve. Use: heavy duty. Capacity: 14 oz. Supply: 1gr. /ciclo. With grease pump filling, suction filling, variable drive handle. Max pressure: 10,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- GATES PowerGrip Timing Belts, 160XL025 (160XL025)
- URREA One-handed grease guns 14oz (2366)
- URREA One-handed grease guns 3oz (2365)
- URREA One-handed pneumatic greaese gun 16 oz. (2364)
- PLEWS-EDELMANN 3 Way Loading Heavy Duty Lever Action Grease Gun (30-475)
- OREGON Plastic Grease Gun (31187-E)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- LEGACY Battery Powered Cordless Grease Gun, L138 (LEGL1380)
- Urrea Grease Guns