Shop All Grease Guns
Urrea
Two-handed grease gun 14 oz general porpose
Mfr # 2367
Zoro # G9751732
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Pressure 6,000 psi
- Width 14.96
- Capacity 14 oz
- Length 5.51
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2367
- Zoro # G9751732
- UPC # 660731660555
- Country of Origin India
- Category Grease Guns
Dimensions
Width | 14.96 |
Length | 5.51 |
Details
Item | Grease gun |
Max. Operating Pressure | 6,000 psi |
Capacity | 14 oz |
Application | Industrial duty |
Includes | Barrel wrench |
For Use With | pressure psi |
Tube Material | Steel |
Tube Color | Black |
Description
Bleed valve. Use: general porpose. Capacity: 14 oz. Supply: 1gr. /ciclo. With suction filling. Max pressure: 6,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/4"MPT, Steel 4 Series (40-4)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- CONTINENTAL CONTITECH 4L460 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- URREA One-handed grease guns 3oz (2365)
- URREA Two-handed grease gun 14 oz heavy duty (2369)
- URREA One-handed pneumatic greaese gun 16 oz. (2364)
- URREA One-handed grease guns 14oz (2366)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun (2446-20)
- OTC Grease Gun Holder (2340)
- PROLUBE Pistol Grip Grease Gun, Standard, 5000 psi (43002)
- Urrea Grease Guns