Shop All Air Impact Wrenches
Urrea
Twin hammer composite system 3/8" dr impact wrench
Mfr # UPC727
Zoro # G0334382
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Includes Composite impact wrench twin hammer system
- Max. Torque 280 ft-lb
- Square Drive Size 3/8"
- Width 7.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UPC727
- Zoro # G0334382
- UPC # 660731666342
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8" |
Width | 7.4 |
Overall Length | 7.64 |
Details
Housing Material | Plastic |
Includes | Composite impact wrench twin hammer system |
Max. Torque | 280 ft-lb |
Item | Wrench |
Description
The handle’s exhaust directs air away from the object and user. Soft inclined handle provide comfortable grip. Capacity: 3/8”. Torque: 280 ft-lb. Air consumption: 2.5 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft (RR182)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- OTC Slide Hammer Unit, 2-1/2 lb., 24 in. L (1156)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4978 (J4978)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- PROTO Air Impact Wrench, Industrial, Pistol Grip (J150WP-M)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 305 ft.-lb. (CP7731)
- Urrea Air Impact Wrenches