Shop All Air Impact Wrenches
Urrea
Twin hammer composite system 1/2" dr impact wrench
Mfr # UPC731
Zoro # G0332517
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Includes Composite impact wrench twin hammer system
- Max. Torque 510 ft-lb
- Square Drive Size 1/2"
- Width 8.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UPC731
- Zoro # G0332517
- UPC # 660731666359
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Width | 8.27 |
Overall Length | 9.45 |
Details
Housing Material | Plastic |
Includes | Composite impact wrench twin hammer system |
Max. Torque | 510 ft-lb |
Item | Wrench |
Description
The handle’s exhaust directs air away from the object and user. Soft inclined handle provide comfortable grip. Capacity: 1/2". Torque: 510 ft-lb. Air consumption: 4.5 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ The Pac Combination Kit (8550-322)
- WILTON Magnetic Jaw Cap, 4 1/2 In, Alum, PK2 (A-4.5)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- MILTON Female TruFlte/Prkr T Style Coupler, 1/4" (787)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque (2115QTIMAX)
- Urrea Air Impact Wrenches