Shop All Air Impact Wrenches
Urrea
Twin hammer Comp. system 1/2" dr impact wrench and socket set (metric)
Mfr # UPC731KM
Zoro # G0331765
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Includes Plastic case with 13 pieces
- Overall Length 20.87
- Width 10.24
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UPC731KM
- Zoro # G0331765
- UPC # 660731652277
- Country of Origin Mexico
- Category Air Impact Wrenches
Dimensions
Overall Length | 20.87 |
Width | 10.24 |
Details
Housing Material | Plastic |
Includes | Plastic case with 13 pieces |
Item | Socket set |
Number of Pieces | 13 |
Description
The set includes: Impact socket: 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 1/2” impact wrench, Extension 1/2x5” and 21” compact box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- GREENLEE Fish Stick, 4 ft to 12 ft, Fiberglass (540-12)
- MAYHEW SCRAPER DOMINATOR ANGLED 1" (MY42016)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse 3600 ft. lbf, 3500 RPM, 2-Jaws (CP6120-D35L)
- Urrea Air Impact Wrenches