Shop All Air Impact Wrenches
Urrea
Twin hammer Comp. syst. 3/4" dr. air impact metric wrench & socket set
Mfr # UPC776KM
Zoro # G0334136
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Includes Plastic case with 13 pieces
- Width 10.63
- Overall Length 20.87
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UPC776KM
- Zoro # G0334136
- UPC # 660731652291
- Country of Origin Mexico
- Category Air Impact Wrenches
Dimensions
Width | 10.63 |
Overall Length | 20.87 |
Details
Housing Material | Plastic |
Includes | Plastic case with 13 pieces |
Item | Socket set |
Number of Pieces | 10 |
Description
The set includes: impact socket 19 mm, 21 mm, 24 mm, 25 mm, 27 mm, 29 mm, 30 mm, 32 mm, 3/4” impact wrench, 21” compact box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-T (C22742)
- KO-KEN Socket 5.5mm 6 Point 23mm 1/4 Sq. Drive (12400M-5.5)
- JOHNSON LEVEL & TOOL Combination Square, 6 In, Zinc (406EM)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- PROTO Angle Impact Wrench, 5 cfm, 1/2" (J150WA)
- Urrea Air Impact Wrenches