Shop All Air Impact Wrenches
Urrea
Twin hammer 3/4" drive air impact wrench
Mfr # UP776
Zoro # G0333777
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Metal
- Includes Impact wrench twin hammer system
- Max. Torque 1,100 ft-lb
- Square Drive Size 3/4"
- Width 10.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP776
- Zoro # G0333777
- UPC # 660731628838
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4" |
Width | 10.24 |
Overall Length | 10.24 |
Details
Housing Material | Metal |
Includes | Impact wrench twin hammer system |
Max. Torque | 1,100 ft-lb |
Item | Wrench |
Description
Power regulator allows the user to choose the strength level. • Variable speed trigger prevents accidental starts. • Exhaust on the handle directs the air flow away from the work area and user.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18X15 Zinc, Silver Metallic, Comp: Steel (K0116.2A33X15)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-3/8 (9AC10)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- RIDGID Jaw- Heel #10 (15233)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench Kit (10021)
- Urrea Air Impact Wrenches