Shop All Air Impact Wrenches
Urrea
Twin hammer 3/4" drive air impact wrench and socket set
Mfr # UP776K
Zoro # G0333436
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Includes Plastic case with 13 pieces
- Overall Length 20.87
- Width 10.24
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP776K
- Zoro # G0333436
- UPC # 660731628999
- Country of Origin Mexico
- Category Air Impact Wrenches
Dimensions
Overall Length | 20.87 |
Width | 10.24 |
Details
Housing Material | Plastic |
Includes | Plastic case with 13 pieces |
Item | Socket set |
Number of Pieces | 10 |
Description
The set includes: impact socket: 3/4”, 13/16”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 3/4” impact wrench, 21” compact box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS w/TIP KIT (KH75)
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- Urrea Air Impact Wrenches