Shop All Air Impact Wrenches
Urrea
Twin hammer 3/4" drive air impact wrench and socket set (metric)
Mfr # UP772HKM
Zoro # G0331747
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Includes Plastic case with 13 pieces
- Width 10.24
- Overall Length 20.87
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UP772HKM
- Zoro # G0331747
- UPC # 660731628821
- Country of Origin Mexico
- Category Air Impact Wrenches
Dimensions
Width | 10.24 |
Overall Length | 20.87 |
Details
Housing Material | Plastic |
Includes | Plastic case with 13 pieces |
Item | Socket set |
Number of Pieces | 10 |
Description
The set includes: impact socket: 19 mm, 21 mm, 24 mm, 25 mm, 27 mm, 29 mm, 30 mm, 32 mm, 3/4” impact wrench 750 ft-lb and 21” compact box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YU71)
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- Urrea Air Impact Wrenches