Shop All Air Impact Wrenches
Urrea
Twin hammer 1/2" drive air impact wrench and socket set (metric)
Mfr # UP731KM
Zoro # G0334066
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Includes Plastic case with 13 pieces
- Overall Length 10.63
- Width 20.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UP731KM
- Zoro # G0334066
- UPC # 660731628272
- Country of Origin Mexico
- Category Air Impact Wrenches
Dimensions
Overall Length | 10.63 |
Width | 20.87 |
Details
Housing Material | Plastic |
Includes | Plastic case with 13 pieces |
Item | Socket set |
Description
The set includes: Impact socket: 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, Extension 5”, 1/2” impact wrench and 21” compact box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- DRILL AMERICA #1-9 Carbon Steel Screw Extractor Set (DEWEZS1-9)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-6)
- BON TOOL Bon 12-664 Fresno/Big Blue Weight, 6 Lb (12-664)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- Urrea Air Impact Wrenches