Shop All Air Impact Wrenches
Urrea
Twin hammer 1" drive air impact wrench 2,500 ft-lb
Mfr # UP1098-8
Zoro # G0332833
product price: $2,669.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,669.99
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Impact wrench twin hammer system extended anvil
- Max. Torque 2,500 ft-lb
- Square Drive Size 1"
- Width 29.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP1098-8
- Zoro # G0332833
- UPC # 660731683912
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1" |
Width | 29.53 |
Overall Length | 11.81 |
Details
Housing Material | Steel |
Includes | Impact wrench twin hammer system extended anvil |
Max. Torque | 2,500 ft-lb |
Item | Twin hammer |
Description
8” extended anvil included. Auxiliary handle facilitates use. 4-position speed regulator. Capacity: 1". Torque: 2,500 ft-lb. Air consumption: 14.5 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTI TOOLS LTI TOOLS: Grand Master Lock Pick Set(280, 290, 300, 310, 320, 330, 106) (LTI-620)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- SP AIR 3/4" Heavy-Duty Impact Wrench (SP-1158)
- Urrea Air Impact Wrenches