Shop All Air Impact Wrenches
Urrea
Twin hammer 1" drive air impact wrench 1,800 ft-lb variable speed
Mfr # UP893A
Zoro # G0331704
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Metal
- Includes Impact wrench twin hammer system
- Max. Torque 1,800 ft-lb
- Square Drive Size 1"
- Width 16.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UP893A
- Zoro # G0331704
- UPC # 660731669053
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1" |
Width | 16.14 |
Overall Length | 14.17 |
Details
Housing Material | Metal |
Includes | Impact wrench twin hammer system |
Max. Torque | 1,800 ft-lb |
Item | Wrench |
Description
Twin Hammer mechanism has 2 identical hammers that provide a balanced and instant below. This makes to reduce the vibration and provide greater torque. Twin Hammer is dedicated for highest performance such as industrial demands, tyre services, extremely intensive services, garage applications and assembly in servicing. Adjustable auxiliary handle facilitates use. Variable speed trigger for precise control. Capacity: 1". Torque: 1,800 ft-lb. Air consumption: 9 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI TA9A367-0, Pad Assembly (TA9A367-0)
- BESSEY 3" Clamp On Bench Vise (BV-C030)
- HHIP 1-1/4" C Collared Keyway Bushing (2006-1318)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- INGERSOLL-RAND 1/2 Heavy Duty Air Impact Wrench (2130******)
- Urrea Air Impact Wrenches